Global Limit Switch, 1NC/1NO, Actuator Location: Top (Discontinued)
- Mfr # GLAA01E7B
- Zoro # G4194583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLAA01E7B
Zoro #
G4194583
UPC #
-
Country of Origin
United States
Dimensions
Width
1.65"
Actuator Length
6.5 in
Height
3.23"
Body Width - Limit Switch
1.65 in
Body Depth - Limit Switch
1.65 in
Depth
1.65"
Actuator Length - Limit Switch
6.50 in
Body Height - Limit Switch
3.23 in
Body Depth
1.65 in
Arm Length - Maximum
6.5 in
Body Height
3.23 in
Body Width
1.65 in
Description
Limit Switch, Actuator Location - Limit Switch Top, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6.50 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Body Style - Limit Switch Standard, NEMA Rating 1, 4, 12, 13, Electrical Connection Screw Terminals, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.