Anti-Seize, 16 oz, Copper, Brush Top Bottle

  • Mfr # SL35903

  • Zoro # G4196857


product price:  $29.79
/ea

Key Features

NSF Rating
Not Rated
Base Anti-Seize Compound
Copper
Primary Additives
No Additives
Container Type
Brush-Top Can
Physical Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL35903
Zoro #
G4196857
UPC #
072213359039
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
16 oz
Base Anti-Seize Compound
Copper
Primary Additives
No Additives
Container Type
Brush-Top Can
Physical Form
Paste
Operating Temperature - Maximum
2000 Degrees F
Operating Temperature - Minimum
-95 Degrees F
Color
Copper
Odor
Odorless
Flammability
Non-Flammable
Series
Sta-Lube Copper Anti-Seize
Standards
MIL-PRF-907E, RoHS Compliant
Specific Gravity
1.17
VOC Content
0%
Flash Point
420 Degrees F
Anti-Seize Type
General Purpose
Application
Use To Protect And Lubricate Food Processing And Handling Equipment
Metal Free
No
Military Standard
MIL-PRF-907E
50 State VOC Compliant
Yes
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Maximum Pressure
Not Rated
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Not Metal Detectable
Water Resistance
Yes
Conductivity
Conductive
For Use On Plastics
Recommended for Plastics

Description

General Purpose Anti-Seize, 16 oz, Brush-Top Can, Copper, Paste, Sta-Lube Copper Anti-Seize, -95 Degrees F, 2,000 Degrees F, CRC, Copper, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.