1-1/4" Solder Low Lead Brass Swing Check Valve

  • Mfr # UP0968000114

  • Zoro # G4197261


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Connection
Solder
Body Material
Brass
Max. Temp. - Valves
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP0968000114
Zoro #
G4197261
UPC #
697988642997
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Overall Height
2 29/32 in
Width
1 3/4 in
Length
4 7/16 in
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Length
3.7 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Brass
Max. Temp. - Valves
150 Degrees F
Max. Pressure
200 psi WOG
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Brass
Material of Construction
Low Lead Brass
Seat Material
Brass
Item - Check Valves
Check Valve
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure - Check Valves
0.1 psi
Item
Swing Check Valve
Standards
NSF/ANSI 372
Sub-Category
Brass
Max. Temp.
159 Degrees F
Flow - Valves
54.0 gpm
Cap to Inlet Center
2 in
Mounting Position
Multi Positional
Mechanism and Body Design
Inline Swing
Seal Material - Check Valves
Brass
Seat Material - Check Valves
Metal
Cracking Pressure
0.1 psi
Flow Design
Single
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Sweat x Sweat
Application - Valves
General Purpose
Flow
54 gpm
Seal Material
Brass
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
54
Silent Check
Standard
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
Brass
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Swing
Type
Swing
Valve Series
UP968

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 54 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.