Bulkhead Fitting, 1/2", PP/EPDM, FPT x FPT

  • Mfr # BFAS3005TES

  • Zoro # G4197706


product price:  $34.25
/ea

Key Features

Body Material
Polypropylene
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Required Hole Size
1-3/8"
Gasket Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFAS3005TES
Zoro #
G4197706
UPC #
610377136648
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Required Hole Size
1-3/8"
Length
2 3/4 in
Max. Wall Thickness
1.08 in
Overall Length
2-3/4"
Pipe Size - Pipe Fitting
1/2"
Maximum Wall Thickness
1 5/64 in
Inside Connection Size
1/2 in
Outside Connection Size
1/2 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
White
Temp. Range
40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
Fitting Material
Polypropylene
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Gender
Female
Mount Type
Through-Wall
Maximum Operating Temperature
180 Degrees F
Inside Connection Type
Threaded
Outside Connection Type
Threaded
Outside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
40 Degrees F
Number of Bolt Holes
0
For Tank Shape
Curved, Flat

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.