Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 3", NPTxNPT, 6"
- Mfr # ZUSA-PF-6221
- Zoro # G022967111
product price:Â
$
26.99
/ea
Key Features
Application
Air, Non-Potable Water, Oils
Side B Thread Type
NPT
Fitting Compatibility
Class 125
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-6221
- Zoro #
- G022967111
- UPC #
- 193005435097
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material Grade
- 6063
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.