Insulated Multitap Connector, 3.43 In. L

  • Mfr # IPLD3/0-4B

  • Zoro # G4198083


product price:  $61.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLD3/0-4B
Zoro #
G4198083
UPC #
662381970091
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
1/4 in
Max. Conductor Size
3/0 AWG
Min. Conductor Size
6 AWG
Width
1.75 in
Stud Size
1/4 in
Length
3.43 in
Length (Straight Wireway)
3.43 in
Overall Width
1.83 in
Strip Length
1 1/8 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
3.41 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Conductor Cu Size Range
3/0 AWG – 6 AWG
Hex Wrench Size
1/4
Conductor Al Size Range
3/0 AWG – 6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
4
Tap Shape
Z
Compatible with Product Type
Copper and Aluminum Cables
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Maximum Voltage
600 V
RoHS Compliant
Yes
Ul Standard
UL 486A/B
Temp Rating
90C, AL9CU
Ul File No
E186991
Env Temp
Cold Temperature rated to -45C
Max Torque
250
Assortment
Black UV Coated Pre-Insulated Connectors
Certifications
cULus
Al Conductor Max Amp
175
Conductors Count
4
Cu Conductor Max Amp
225
Application
Splice, Tap
Wire Cable Class
Class B, Class C
Conductor Type
Copper, Aluminum

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.