Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # 8262H226

  • Zoro # G4201635


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H226
Zoro #
G4201635
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-9/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Height
3-1/8 in
Overall Width
1-15/16 in
Orifice Diameter
7/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Body Material
Stainless steel
Standards
CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Response Time
1 sec
Wattage
10.1 W
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
0.73
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
100 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.73, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.