This item is Discontinued.

Ultralube Cutting Oil, 5 gal, Carboy 10667

Cutting Oil, 5 gal, Carboy (Discontinued)

  • Mfr # 10667
  • Zoro # G4202974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10667
Zoro #
G4202974
UPC #
079700106671
Country of Origin
Unknown

Dimensions

Size
5 gal.

Details

Fluid Type
Biodegradable
Color
Light Amber
Features
With Pour Spout, Keeps Drill Bits Cool and Lubricated to Extend Drill Bit Life, Superior Lubricity Maximizes Feed Rates and Improves Productivity, Prevents Chipped Teeth When Tapping Hardened Parts, Out Performs Conventional Petroleum Based Tapping Fluids
Specific Gravity
1.0
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Application
Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers
Fragrance
Faint Vegetable Oil
Flash Point
421 Degrees F
Container Type
Carboy

Description

Cutting Oil, Carboy, Light Amber, Application Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.