DROPLET BLD TRAY W/INSRTS 13MM

  • Mfr # HS2200A

  • Zoro # G4203647


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Includes
Test tube rack
Overall Width
10 3/8 in
Color
Blue/Green
Material
ABS
Type
13mm test tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2200A
Zoro #
G4203647
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 3/8 in
Length
17 in
Width
10 3/8 in
Height
6 3/4 in
Overall Length
16 3/4 in
Overall Height
6 3/4 in

Details

Item
Blood Collection Tray
Includes
Test tube rack
Color
Blue/Green
Material
ABS
Type
13mm test tube
Number of Compartments
8
Holds
gauze, needles, sharps container, tape, Vials
Product Type
Blood Collection Organizer

Description

Item Blood Collection Tray, Number of Compartments 8, Material ABS, Blue/Green, Height 6 3/4 in, Length 17 in, Width 10 3/8 in, Includes Test tube rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.