Deluxe Metalware Kit
- Mfr # UNMTLK-1
- Zoro # G401272065
product price:Â
$
33.15
/ea
Key Features
Type - Clamp, Stand, Support
Support Stand Kit
Item - Clamp, Stand, Support
Stand
Length
20 in
Diameter
3 in
Base Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNMTLK-1
- Zoro #
- G401272065
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 20 in
- Diameter
- 3 in
- Base Length
- 8 in
- Base Width
- 5 in
- Height
- 21 in
- Rod Diameter
- 3 in
- Rod Length
- 20 in
- Overall Length
- 20 in
- Overall Width
- 5 in
- Overall Height
- 21 in
- Wire Rope Length
- 20 in
Details
- Type - Clamp, Stand, Support
- Support Stand Kit
- Item - Clamp, Stand, Support
- Stand
- Max. Jaw Opening
- 4 in
- Number of Prongs
- 2
- Material
- Aluminum (Clamp Holder), Cork (Jaw), Steel (Rod)
- Item
- Support Stand Kit
- Includes
- 3 in Support Ring, Clamp Holder, Extension Clamp, Support Stand/Rod with Torque Rod
- Product Type
- Support Stand With Rod
- Base Shape
- Rectangular
- Base Material
- Cast Iron, Steel
- Shell Material
- Aluminum (Clamp Holder), Cork (Jaw), Steel (Rod)
Description
This deluxe set includes a support stand with a cast iron base(5" x 8") with steel support rod (20"), steel support ring (3"), a 2-prong extension clamp with cork lined jaws and an aluminum clamp holder. The support rod includes a 3" long rod to provide more torque when securing the rod to the base plate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.