Zoro Homepage
This item is Discontinued.
Bacharach Tubing Bender, 180 Deg, 1/4, 5/16, 3/8 In 2002-6700

Tubing Bender, 180 Deg, 1/4, 5/16, 3/8 In (Discontinued)

  • Mfr # 2002-6700
  • Zoro # G4204681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-6700
Zoro #
G4204681
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia. Tubing (In.)
1/4, 5/16, 3/8
Centerline Bend Radius
5/8, 15/16, 15/16"

Details

Item
Tube Bender
Type
3-in-1
Bend Angle (Deg.)
90 to 180
Handle Type
Long, Cushion Grip
Application
For Copper, Aluminum and Other Soft Tubing
Construction
Black Aluminum Alloy
Markings
Calibrated Angle Markings From 0 to 180 Degrees
Features
Open Slide Slips on Tubing at any Point

Description

Tube Bender, Application For Copper, Aluminum and Other Soft Tubing, Features Open Slide Slips on Tubing at any Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.