Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Inline Single, Viton

  • Mfr # EAST4V8W11-120/60-PP

  • Zoro # G4206011


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAST4V8W11-120/60-PP
Zoro #
G4206011
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-3/16 in
Overall Height
4-1/2 in
Overall Length
2-3/16 in
Orifice Diameter
1/4 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Maximum
0 psi Water
Operating Pressure Differential - Minimum
0 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Valve Design
2-Way/2-Position
Coil Enclosure
Dust Tight, Watertight
Safe Working Water Pressure
70 psi
Body Material
Polypropylene
Application
Severe Service Applications
Standards
CSA
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Actuator Type
Spring Return
NEMA Enclosure Rating
4X
Wattage
11 W
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.8
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
10 psi
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/2 in, Orifice Diameter 1/4 in, Body Material Polypropylene, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.