This item is Discontinued.

Honeywell Micro Switch Miniature Limit Switch, 1NC/1NO, Actuator Location: Side 914CE16-3A

Miniature Limit Switch, 1NC/1NO, Actuator Location: Side (Discontinued)

  • Mfr # 914CE16-3A
  • Zoro # G4206413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE16-3A
Zoro #
G4206413
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
1.93"
Depth
0.63"
Width
1.58"
Body Width - Limit Switch
1.58 in
Body Depth - Limit Switch
0.63 in
Body Height - Limit Switch
1.73 in
Body Width
1.58 in
Body Depth
0.63 in
Body Height
1.73 in

Details

Item
Limit Switch
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
Body Style - Limit Switch
Miniature
Voltage Rating
240VAC
Actuator Location
Side
Number of Poles
1
NEMA Rating
1, 2, 3, 3R, 4, 6, 6P, 13
Travel
Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees , Differential Travel 3 Degrees
Contact Form
1NO/1NC
Electrical Connection
3 ft Cable, Side Exit
Movement
CW/CCW
Series
914CE
Body Material
Zinc
Operating Temp. Range
35 Degrees to 160 Degrees F
Actuator Style
Rotary Head, No Lever
Standards
CE, CSA IEC947-5-1, EN60947-5-1, UL Listed
Amps
5
IP Rating
IP66, IP67, IP68
Operating Force
2.66 in lb
Differential Travel
3 Degrees
Pretravel
30 Degrees
Operating Temperature - Maximum
160 Degrees F
Operating Torque - Maximum
2.66 in-lb
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Directional Movement
CCW/CW
Operating Temperature - Minimum
35 Degrees F
Overtravel
40 Degrees

Description

Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13, Electrical Connection 3 ft Cable, Side Exit, IP Rating IP66, IP67, IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.