Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK
Mfr # EP-411
Zoro # G4207987
product price:Â $86.15
/pk 100, $0.86/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Earplug Shape
Flanged
Earplug Size
M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-411
Zoro #
G4207987
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Rubber Vinyl
Pairs Per Package
100
Series
Quattro(TM)
Insertion Method
Push-In
Cord Color
Blue
Metal Detectable
No
Noise Reduction Rating NRR
25 dB
Standards
ANSI S12.6, ANSI S3.19, ANSI S3.19-1974, CE, EN352-2
Cord Material - Hearing Protection
Fabric
Band Material - Hearing Protection
Fabric
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Unwrapped
Band Material
Fabric
Cord Material
Fabric
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Rubber Vinyl, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series QUATTRO(TM), Cord Material Fabric, Band Material Fabric, Cord Color Blue, Standards ANSI S12.6, ANSI S3.19, ANSI S3.19-1974, CE, EN352-2, Pairs per Package 100, Earplug Color Blue, Metal Detectable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.