Neoprene - Commercial Grade - 70A - Rubber Sheet - 3" Thick x 6" Width x 6" Length, PK5

  • Mfr # 20-103

  • Zoro # G4214157


product price:  $30.55
/pk 5, $6.11/ea

Key Features

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-103
Zoro #
G4214157
UPC #
845605041733
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Rubber Sheet & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential

Description

Neoprene,Commercial Grade,70A,Ru,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.