Avalon, Single Towel Bar, 9", Satin Brass

  • Mfr # 68304

  • Zoro # G421733577


product price:  $47.99
/ea

Key Features

Material
Zinc
Color
Satin Brass
Width
1.89 in
Height
2.36 in
Length
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68304
Zoro #
G421733577
UPC #
722233683040
Country of Origin
China

Dimensions

Width
1.89 in
Height
2.36 in
Length
1.89 in

Details

Item
Towel Bar
Material
Zinc
Color
Satin Brass

Description

Elevate your bathroom design space with this dazzling contemporary towel bar. The Avalon Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.