This item is Discontinued.

Quantum Storage Systems polypropylene Divider, Gray, 6 PK DL92060

polypropylene Divider, Gray, 6 PK (Discontinued)

  • Mfr # DL92060
  • Zoro # G4221856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL92060
Zoro #
G4221856
UPC #
651588009536
Country of Origin
United States

Details

Material
polypropylene
Color
Gray
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. DG92060
Divider Direction
Front to Back

Description

Divider, Color Gray, Material Polypropylene, Surface Resistivity Less than 10 Exp (5) Ohms per Square, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.