Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # HT8ABRAB

  • Zoro # G4223012


product price:  $61.95
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8ABRAB
Zoro #
G4223012
UPC #
782113558288
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Overall Height
3.2 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Legend
No Legend
Bezel
Anodized Aluminum
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Material
metal
NEMA Contact Rating Designation
A600/P600
IP Rating
IP66
Contact Rating
10A @ 600V AC
Contact Form
1NO/1NC
Type of Operator
Extended Button
Color
Red
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Operator material
Plastic
Contact configuration
1 NO-1 NC
Illumination
Non-illuminated
Actuator
Extended
Certifications
UL Listed
Operating mode
Momentary
Actuator Color
Red
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.