This item is Discontinued.

Honeywell Micro Switch General Purpose Limit Switch, 1NC/1NO, Actuator Location: Side GLEA01A4J

General Purpose Limit Switch, 1NC/1NO, Actuator Location: Side (Discontinued)

  • Mfr # GLEA01A4J
  • Zoro # G4226415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLEA01A4J
Zoro #
G4226415
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
2.56 in
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Width
2.56"
Actuator Length
5.28"
Actuator Length - Limit Switch
5.28 in
Body Height - Limit Switch
2.37 in
Height
2.37"

Details

Item
General Purpose Limit Switch
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
Body Style - Limit Switch
Miniature
Operating Temp. Range
-40 Degrees to 185 Degrees F
Series
GLE/GLS
Travel
Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Differential Travel 8 Degrees
Standards
UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508
Movement
CW/CCW
Wiring Entry
1/2 in NPT
Body Material
Zinc Die Cast
Limit Switch Style
General Purpose Limit Switch
Number of Poles
1
Electrical Connection
Screw Terminals
Operating Force
1.50 in-lb
Voltage Rating
300VAC/250VDC
Contact Form
1NC/1NO, SPDT
Actuator Location
Side
Actuator Style
Rotary Lever Arm
Arm Material
Metal
NEMA Rating
1, 4, 12, 13
IP Rating
67
Amps
10

Description

General Purpose Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.28 in, Body Height - Limit Switch 2.37 in, Body Width - Limit Switch 2.56 in, Body Depth - Limit Switch 1.18 in, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13, Electrical Connection Screw Terminals, IP Rating 67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.