Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # 8262H007

  • Zoro # G4228174


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H007
Zoro #
G4228174
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2-1/4 in
Overall Width
1-11/16 in
Overall Height
2-31/32 in
Overall Length
1-9/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas, 90 psi Light Oil, 110 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Body Material
Stainless steel
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
110 psi
Fluid Temperature - Maximum
180 Degrees F
Wattage
10.6 W
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Response Time
1 sec
Coefficient of Volume (Cv)
0.35
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
90 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Frequency
60 Hz
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO 8262H007 Solenoid Valve is a 2-way, 2-position direct-acting valve with a normally closed configuration. It features a stainless steel body and is designed to control the flow of air, inert gas, light oil, and water with a nominal pipe size of 1/4 inch. The valve includes an coil and sealing components made from NBR material. Its coil is rated class F for insulation and operates at 120V AC with a 60 Hz frequency. The valve supports horizontal or vertical mounting orientations and has IP66 ingress protection; suitable for indoor and outdoor use per IP66 rating.

Key Features:

  • Valve Design: 2-Way/2-Position, Direct Acting, Normally Closed
  • Body Material: Stainless Steel
  • Nominal Pipe Size: 1/4 in; Orifice Diameter: 1/8 in; Center Line Pipe Center Size: 2-1/4 in
  • Operating Pressure Differential: Maximum 130 psi (Air/Inert Gas), 110 psi (Water), 90 psi (Light Oil); Minimum 0 psi
  • Fluid Compatibility: Air, Inert Gas, Light Oil, Water
  • Electrical: 120V AC, 60 Hz, 10.6 W wattage, coil enclosure watertight without junction box, electrical connection via 1/2 in conduit with 18 in leads
  • Coil Insulation Class: F; Includes Coil and Seal
  • Environmental Rating: IP66; Indoor/Outdoor use per IP66
  • Dimensions: Overall Length 1-9/16 in, Width 1-11/16 in, Height 2-31/32 in
  • Valve Type: 2-way/2-position, direct-acting, normally closed; Port size 1/4 in; Orifice diameter 1/8 in
  • Thread Type: NPT inlet and outlet with NPTF connection type

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.