Toggle Bolt, 80 lb Tension Strength, 3"L, Steel, 50 PK

  • Mfr # U63265.019.0300

  • Zoro # G4231263

CAD Available

product price:  $21.69
/pk 50, $0.43/ea

Key Features

CAD Drawing
Compatible Material
Block, Drywall
Anchor Diameter
9/16"
Anchor Length
3"
Thread Size
#10-24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U63265.019.0300
Zoro #
G4231263
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
9/16"
Anchor Length
3"
Thread Size
#10-24
Drill Bit Size
9/16"
Minimum Material Thickness
1/2"
Thread Length
2 7/8 in
Head Dia.
3/8 in
Usable Length
1 3/8 in
Head Height
0.125 in
Size
3/16 in
Screw Size
3/16 in
Overall Length
3 in
Maximum Material Thickness
2 1/2 in
Head Diameter
0.38 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Drywall
Material
Steel
Head Type
Round
Drive Type
Combination Phillips/Slotted
Tension Strength (1/2 in Drywall)
80 lbs
Wing Span
2 in
Toggle Bolt Type
Toggle Bolt Anchor
Toggle Anchor Type
Toggle Bolt Anchor
Minimum Ultimate Tension Strength
80 lb
Removable
Removable
Manufacturer Location
Globally Sourced
Finish
Zinc Plated
Color
Blue/White
Pack Size
Small Pack
Maximum Ultimate Shear Strength
150 lb
Thread Direction
Right Hand and Left Hand
Minimum Ultimate Shear Strength
85 lb
Series
Wall-Dog
Maximum Ultimate Tension Strength
120 lb
System of Measurement
Inch
Minimum Clearance Behind Wall
3 in
Material Grade/Class
Grade 4.8
Thread Type
Coarse
Shear Strength (1/2 in Drywall)
85 lb

Description

Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 9/16 in, Thread Size #10-24, Overall Length 3 in, Screw Size 3/16 in, Screw Length 3 in, Thread Length 2 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.38 in, Head Height 0.125 in, Usable Length 1 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.