Stainless Steel Dipper, 600mL, 6 Ft
Mfr # 5390-6
Zoro # G4232182
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Capacity
600 mL
Material
Stainless Steel
Range
6 ft L
Pre-Cleaned
None
Shaft Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5390-6
Zoro #
G4232182
UPC #
-
Country of Origin
United States
Dimensions
Maximum Handle Length
6 ft
Minimum Handle Length
6 ft
Overall Length - Imperial
6 ft
Details
Capacity
600 mL
Material
Stainless Steel
Range
6 ft L
Item
Dipper
Pre-Cleaned
None
Shaft Material
Stainless Steel
Head Material
Stainless Steel
Sterile/Non-Sterile
Non-Sterile
Features
Durable and Lightweight
Autoclavable
No
Product Type
Dipper
Capacity - Imperial
16 7/8 fl oz
Capacity - Metric
500 mL
Description
Dipper, Head Material Stainless Steel, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 7/8 fl oz, Pre-Cleaned None, Overall Length - Imperial 6 ft, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No, Features Durable and Lightweight, Standards Not Applicable, Includes Not Applicable, Shaft Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.