Hi-Vis Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Foam Nitrile , Sandy , S 1 PR

  • Mfr # 9032-S (7)

  • Zoro # G4235863


product price:  $60.79
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Blue, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9032-S (7)
Zoro #
G4235863
UPC #
810001790684
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
7 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Blue, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Level 6
Series
PointGuard(R) Ultra 9032
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
7167
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA, EN388
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Application
General Purpose, Industrial
Glove Hand Style
Left and Right
Glove Liner Material
Polyester
Brand and Series
PointGuard(R) Ultra 9032
ANSI/ISEA Needlestick Level
5
Touchscreen Compatible
No
Glove Lining Material
Polyester
EN 388 Rating
4X43F
Glove Features
High-Visibility
Cuff Color
High-Visibility
Palm Type
Coated
ANSI/ISEA Needlestick Level - Palm
5
Double-Dipped
No
ANSI/ISEA Abrasion Cycles
192,000
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Reversible
No
Latex-Free
Yes
Hand Protection Style
Glove
Lint-Free
No
Silicone-Free
Yes
Knit Material Color
Lime
ANSI/ISEA Needlestick Force - Palm
4.9 N
Includes Finger Fourchettes
No
Sold As
Pair
Pairs per Package
1
Glove Coating Color
Blue
Finger Coverage
Full Finger
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.