This item is Discontinued.

Workhorse Color-Coded Cut-Resistant Hand Protection Gloves, FDA-Compliant, A8, 13 Gauge WH A513-ORG-3XL

This item is Discontinued.

Workhorse

Color-Coded Cut-Resistant Hand Protection Gloves, FDA-Compliant, A8, 13 Gauge (Discontinued)

Mfr # WH A513-ORG-3XL
Zoro # G622839269
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH A513-ORG-3XL
Zoro #
G622839269
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
3XL

Details

Item
Cut Resistant Gloves
Color
Hi-Viz Orange
Cuff Style
Knit
Glove Materials
High-Performance Fibers

Description

Stay safe with WorkHorse Color-Coded A8 Cut-Resistant Gloves. These FDA-compliant, USDA-approved gloves come in nine colors to prevent cross-contamination. They offer Cut Level A8 protection, comfort, and durability with antimicrobial, machine-washable fibers. Ambidextrous design for convenience.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.