Carton Sealing Tape, Red/White, 2In x 55Yd

  • Mfr # 15C757

  • Zoro # G4240896


product price:  $5.75
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15C757
Zoro #
G4240896
UPC #
888519036785
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Width
2"
Thickness
1.90 mil
Length
55 yd.
Metric Tape Width
48 mm
Imperial Tape Width
2 in
Metric Tape Length
50 m
Tape Roll Diameter
3.88 in
Imperial Tape Length
55 yd

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Shear Strength
Not Rated
Material
Polypropylene
Series
150SP
Adhesion Strength
46 oz./in.
Adhesive
Hot Melt Resin
Legend
Repack
Standards
150SP
Color
White with Red Text
Tape Paper Weight
Not Rated
Tape Tensile Strength
27 lb/in
Performance Temp.
45 Degrees to 120 Degrees F
Shape
Continuous Roll
Max. Tape Performance Temp.
140 Degrees F
Tensile Strength
26 lb./in.
Tape Elongation
1.5 %
Message
Repack
Package Configuration
Roll
Shelf Life
12 mo
Text Color
Red
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packing Tape, Message Repack, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.