Shop SCOTCH
See all product information
600 MultiTask Tape, 2.3 Mil, 3/4" x 72 yds., Transparent, PK12
Mfr # T96460012PK
Zoro # G6626588
product price:Â $302.99
/pk 12, $25.25/ea
Free Shipping & Returns
Key Features
Features
Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
Length
72 yd
Material
Acrylic, UPVC
Tape Adhesive Strength
28 oz/in
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T96460012PK
Zoro #
G6626588
UPC #
848109022161
Country of Origin
United States
Dimensions
Width
0.75 in
Length
72 yd
Tape Thickness
2.3 mil
Tape Core Diameter
3 in
Details
Item
Packing Tape
Features
Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
Material
Acrylic, UPVC
Tape Adhesive Strength
28 oz/in
Tape Color
Clear
Tape Tensile Strength
28 lb/in
Series
600
Max. Tape Performance Temp.
Not Rated
Message
No Message
Tape Backing Material
UPVC
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Description
Tape,Scotch 600,3/4x72 yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.