Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FM-200-L8N
Zoro #
G4241991
UPC #
031401111231
Country of Origin
United States
Dimensions
For Pipe Size
1 in
Connection Size
1 in
Length
5 13/16 in
Width
5 1/4 in
Connection Size (In.)
1 MNPT
Height
4 1/2 in
Manufacturers Warranty Length
2 yr
Length (In.)
5-13/16"
Height (In.)
4-1/2
Width (In.)
5-1/4"
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range -20 Degrees to 125 Degrees F, Wetted Materials Aluminum, PBT, Polyester, 303 Stainless Steel, Max. Pressure 50 psi, Flow Range 4 to 20 gpm, Max. Viscosity 44 SSU, Flow Material Gasoline (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene, Mechanical, GPM Max. 20, Length 5 13/16 in, Width 5 1/4 in, Height 4 1/2 in, Housing Material Aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.