Gooseneck Kitchen/Bathroom Faucet, Manual, 6" to 26" Mount, 3 Hole Commercial

  • Mfr # 786-HGN2AE35AB

  • Zoro # G4242430


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-HGN2AE35AB
Zoro #
G4242430
UPC #
611943111021
Country of Origin
United States

Dimensions

Height
11-5/8"
Spout Length
5-1/4"
Overall Height
15 3/4 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
Spout Height
11-5/8"
Spout Outlet Height
7 1/2 in
Spout Height - Maximum
11 5/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Surface Thickness - Maximum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Flow Outlet Type
Pressure Compensating Aerated
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Handles
Valve Type
Compression
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Gooseneck
Faucet Handle Type
Blade
Includes
Mounting hardware
Mounting
Deck
Replacement Cartridge
5UTW1 or 5UTW2
Faucet Spout
Rigid/Swing
Body Material
Cast Brass
Connection
1/2" MNPS
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Handle Material
Cast Brass
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Series
786
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 3/8 in
Replacement Cartridge Mfr. Model Number
377-XTLHJKABNF, 377-XTRHJKABNF
CEC Compliant
CEC Compliant
Faucet Handle Material
Metal
Ligature Resistant
No
Water Inlet Connection Type
Male NPSM
Application
Commercial
For Location
Bathroom, Kitchen
Inlet Connection Gender
Male
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
6 in
Flow Type
Spray
Number of Mounting Holes
3
Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Product Type
Faucet
Spout Shape
Gooseneck
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.5 gpm
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.