Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 7, M, RB312

  • Mfr # RB312

  • Zoro # G4244853


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244853
UPC #
690774487307
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Insulation Type
None
Upper Material
Fabric, Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.45
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Upper Material Description
Synthetic
Insulated
No
Static Dissipative
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Midsole Material
EVA
Upper Boot Material
Man Made
Conductive
No
Shank Material
Nylon
Removable Insole
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Puncture Resistant Insole
No
Last Number or Name
Fusion
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Wide Toe Cap
Yes
For Outdoor Traction
No
Waterproof Type
None
Insole System
Removable
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Construction
Cemented
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.