Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 9, W, RB312

  • Mfr # RB312

  • Zoro # G4244966


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244966
UPC #
690774487475
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Upper Material
Fabric, Synthetic Fabric
Insulated
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Outsole Material
Rubber
Predominant Footwear Color
Gray
Insole System
Removable
Metal Chip Resisting Sole
Yes
Upper Material Description
Synthetic
Max. Heat Rating
250 Degrees F
Shank Material
Nylon
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Conductive
No
Footwear Closure Type
Lace Up
Last Number or Name
Fusion
Footwear Construction Type
Cemented
Static Dissipative
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Slip Resistant
Puncture Resistant Insole
No
Insulation Type
None
Chemical Resisting Sole
Yes
Liner Material
Mesh
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Removable Insole
Yes
For Outdoor Traction
No
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.