Men's 3 in Composite Toe Athletic Shoe, Black, 15, M, RB4311

  • Mfr # RB4311

  • Zoro # G4245237


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4311
Zoro #
G4245237
UPC #
690774486393
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
15
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Insole System
Removable
Waterproof Type
None
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Metatarsal Guard
No
Midsole Material
EVA
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal System
No
Insulated
No
Upper Boot Material
Man Made
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Last Number or Name
Fusion
Static Dissipative
Yes
Insulation Type
None
Removable Insole
Yes
Toe Shape
Round
Footwear Shank Type
None
Upper Material
Fabric, Synthetic Fabric
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Liner Material
Mesh
Max. Heat Rating
250 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Construction
Cemented
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.