ElectricalTape, Polyimide, Ambr, 36ydL, 4inW

  • Mfr # 1205

  • Zoro # G4245963


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Width
4"
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
1205
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1205
Zoro #
G4245963
UPC #
888519017357
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
36 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
4"
Imperial Tape Length
108 ft
Metric Tape Width
101.6 mm
Imperial Tape Width
4 in
Metric Tape Length
32.92 m

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
1205
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
311 Degrees F
Max. Tape Performance Temp.
310 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Elongation
55 %
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
ASTM D1000, RoHS 2011/65/EU, UL 510, UL Listed
Number of Adhesive Sides
1
Self-extinguishing
Self-Extinguishing
Maximum Tape Performance Temperature
311 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Conformability
High Conformability
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature
Insulation Resistance
1.00 x 10^6 megaohm
Breaking Strength
30 lb/in
Tape Adhesive Format
Single-Sided
Printed Message
Unprinted
Tape Type
Film
Adhesive Properties
Pressure Sensitive Adhesive
Tape Brand
3M(TM)
Liner Included
No Liner
Specifications Met
RoHS, UL
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Adhesion to Steel
35 oz/in
Product Form
Continuous Roll
Elongation
55 %
Breakdown Voltage
6,000 V
Environment
High Temperature
Voltage Rating
Not Rated
Tape Properties
Pressure Sensitive Adhesive
Self-Extinguishing
Yes
Performance Temp. Range
Up to 311 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 4 in, 36 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.