Disposable Gloves, 4.00 to 4.99 mil Palm, Latex, Powdered, S (7), 100 PK, Beige

  • Mfr # 48UM24

  • Zoro # G4246719


product price:  $8.45
/pk 100, $0.08/ea

Key Features

Material
Latex
Palm Thickness
4.00 to 4.99 mil
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM24
Zoro #
G4246719
UPC #
190735939376
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
S
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
3 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
S/Standard
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Standards
FDA 21 CFR 177-2600
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Food and Pharmaceutical Applications
Lining
Unlined
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture
Smooth
Glove Treatments
Powdered
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.