Lockout Padlock, Keyed Different, Aluminum, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-PRP-38ST-KD

  • Zoro # G4259562


product price:  $23.29
/ea

Key Features

Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-PRP-38ST-KD
Zoro #
G4259562
UPC #
754473611484
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Body Finish
Anodized
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Includes
(6) Keys, (6) Padlocks
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
6
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome Plated
Non-Removable Key
No
Body Material Coating
Anodized
Language
English, French, Spanish
For Location
Indoor, Outdoor
Opening Type
Key
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Maximum Temperature
300 Degrees F
Key Style
Linear
Header
Danger
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Labeling
No Label or Tag

Description

Lockout Padlock, Body Color Purple, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.