Lockout Padlock, Keyed Different, Aluminum, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-RED-38ST-KD

  • Zoro # G4260655


product price:  $21.69
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-RED-38ST-KD
Zoro #
G4260655
UPC #
754473611224
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Control Key Registration Required
No
Includes
(1) Key, (1) Padlock
Number of Pins
6
Number of Bumpers
0
Body Finish
Anodized
Features
Hardened Steel Shackles, Non-Conductive Fiberglass-Reinforced Nylon Bodies, 6-Pin Cylinders
For Location
Indoor, Outdoor
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
1 1/2 in
Labeling
No Label or Tag
Language
English, French, Spanish
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in
Key Style
Linear
Number of Tumbler Pins
6
Body Material Coating
Anodized
Body Shape
Rectangular
Opening Type
Key
Header
Danger
Maximum Temperature
300 Degrees F
Number of Keys Included
1
Non-Removable Key
No

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products