NO Mechanical Float Switch 115VAC 15 psi

  • Mfr # 10A171

  • Zoro # G4264005


product price:  $71.79
/ea

Key Features

Voltage
115VAC
Max. Pressure
15 psi
Amps
10 A
Max. Pressure (PSI)
15
Float Switch Cord Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10A171
Zoro #
G4264005
UPC #
190735108574
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.
Float Dia. (In.)
2-3/8
Float Length (In.)
1-7/8
Tether Length Min.-Max.
1-7/8"
Float Length
1 7/8 in
Float Dia.
2 3/8 in
Cord Length
20 ft
Float Diameter
2 3/8 in
Tether Length - Maximum
5 in

Details

Voltage
115VAC
Max. Pressure
15 psi
Item
Float Switch
Amps
10 A
Max. Pressure (PSI)
15
Compliance
UL 508
Float Switch Contact Form
Normally Open
Float Material
ABS
Float Switch Float Material
ABS
Turns Off At
Bottom Stop
Float Switch Type
Vertical
Max. Wattage
1560
Agency Compliance
CSA, UL
Mounting Bracket Material
ABS
Electrical Connection - Pumps
Piggyback
Pumping Range Min./Max.
1 to 6
Wire Lead
SJTOW
Teather/Solid State
Solid State
Body Material
ABS
Wire Gauge
16
Type
Vertical
HP @ 1 Phase - 115V
1/2
Electrical Connection (Pumps)
Piggyback
VA Rating
1560
Max. Liquid Temp.
140 Degrees F
Float Switch Off Point
Bottom Stop
Control Range
5-1/4"
Float Switch On Point
Top Stop
Connection
Plug
Standards
CSA, UL Listed
Contact Form
Normally Open
Includes
UL CSA
Switch Actuation
Mechanically Activated
Rated Voltage
115V AC
Electrical Connection
Piggy-Back Plug
On Point
Top Stop
Contact Default
Normally Open
Off Point
Bottom Stop
Counterweight Type
No Counterweight
Starting Current - Maximum
58.8 A
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
10 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.