1/4" NPT Bronze Swing Check Valve

  • Mfr # 10F298

  • Zoro # G4265563


product price:  $21.49
/ea

Key Features

Pipe Size
1/4"
Hex Size
29/32"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F298
Zoro #
G4265563
UPC #
190735376898
Country of Origin
China

Dimensions

Pipe Size
1/4"
Hex Size
29/32"
Size
1/4"
Length
2-1/16"
Pipe or Tube Size - Check Valves
1/4 in
Overall Length
2.06 in
Pipe or Tube Size
1/4 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Max. Water Pressure
300 psi
Seal Material - Check Valves
PTFE
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Inline Swing
Flow Design
Single
Connection Type - Check Valves
FNPT x FNPT
Standards
ASTM B62, MSS-SP-80
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
4.00 gpm
Full Flow - Valves
Yes
Max. Water Pressure - Valves
300 psi
Max. Temp.
406 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Temp. - Valves
406 Degrees F
Seat Material
Bronze
Application - Valves
General Purpose
Material of Construction
Bronze
Max. Steam Pressure - Valves
150 psi WSP
Cracking Pressure
0.75 to 1 psi
Max. Steam Pressure
150 psi
Sub-Category
Bronze
Item
Swing Check Valve
Item - Check Valves
Check Valve
Cap to Inlet Center
1 5/16 in
Max. Pressure
Water: 300 psi, Steam: 150 psi WSP
Body Material - Valves
Bronze
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
Bronze
Seal Material
PTFE
Flow
4 gpm
Mounting Orientation
Horizontal, Vertical
Seal
Nitrile
Silent Check
Standard
Connection Type - Side 2
NPT
Check Mechanism
Swing
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
406 Degrees F
Valve Body Style
Inline
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-20 Degrees F
For Media
Steam, Water
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 4 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.