Cylinder Bracket, Steel, 24In

  • Mfr # 10U485

  • Zoro # G4268257


product price:  $61.19
/ea

Key Features

Overall Height
2 3/8 in
Overall Width
24 in
Material
Steel
Color
Gray
Diameter
4 to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U485
Zoro #
G4268257
UPC #
190735110102
Country of Origin
Multiple

Dimensions

Overall Height
2 3/8 in
Overall Width
24 in
Diameter
4 to 12 in
Height
2 3/8 in
Width
24 in
Depth
3 7/8 in
Overall Depth
3 7/8 in
Compatible Cylinder Diameter (Minimum)
4 in
Compatible Cylinder Diameter (Maximum)
12 in

Details

Material
Steel
Color
Gray
Item
Cylinder Bracket
Cylinder Capacity
2
Includes
Steel Cinch Buckles
For Use With
Gas Cylinder
Finish
Powder Coated
Bracket Material
Powder Coated Steel
Cylinder Securing Mechanism
Strap with Cinch Buckle
Number of Cylinders Held
2

Description

Cylinder Bracket, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 12 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Steel, Overall Width 24 in, Overall Height 2 3/8 in, Overall Depth 3 7/8 in, Color Gray, Finish Powder Coated, Mounting Location Vehicle, Wall, For Use With Gas Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.