Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000
Zoro #
G4268327
UPC #
044942740006
Country of Origin
United States
Dimensions
Height
7 1/4 in
Width
7.125 in
Depth
7 1/8 in
Details
Digital/Analog
Digital
Item
Time Clock
Type
Mechanical
Display Type
LCD
Mount
Surface, Wall
Records
Date, Time, Hours Worked Between Punches, and Cumulative Hours
No. of Employees
100
Display
LCD
Frequency
50/60Hz
Voltage
100-240VAC,50/60Hz
Standards
UL Listed Power Supply
Ribbon Color
Black
Includes
Time Clock, 25 Time Cards, Keys, Ribbon and User Manual
Description
Digital, Mechanical, Display Type LCD, Mount Surface, Wall, No. of Employees 100, Time Clock, Depth 7 1/8 in, Ribbon Color Black, Display LCD, Standards UL Listed Power Supply, Records Date, Time, Hours Worked Between Punches, and Cumulative Hours, Includes Time Clock, 25 Time Cards, Keys, Ribbon and User Manual, Height 7 1/4 in, Width 7.125 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.