Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H208

  • Zoro # G4283797


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H208
Zoro #
G4283797
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-9/16 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
7/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
35 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
H
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Body Material
Brass
Standards
CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
35 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
35 psi
Fluid Temperature - Maximum
180 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
35 psi
Response Time
1 sec
Coefficient of Volume (Cv)
0.73
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
10.1 W
Thread Type
NPT
Includes Coil
Yes
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.73, Operating Pressure Differential Air/Inert Gas - Maximum 35 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.