1/2" NPT Bronze Swing Check Valve

  • Mfr # 10F290

  • Zoro # G4284567


product price:  $26.89
/ea

Key Features

Pipe Size
1/2"
Hex Size
1 1/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10F290
Zoro #
G4284567
UPC #
190735376812
Country of Origin
China

Dimensions

Pipe Size
1/2"
Hex Size
1 1/8"
Length
2 1/5 in
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
2.2 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Flow Design
Single
Max. Temp. - Valves
406 Degrees F
Standards
ASTM B62, MSS-SP-80
Cracking Pressure
0.75 to 1 psi
Max. Water Pressure - Valves
200 psi
Seal Material - Check Valves
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Item
Swing Check Valve
Seat Material
Bronze
Material of Construction
Bronze
Max. Water Pressure
200 psi
Sub-Category
Bronze
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cap to Inlet Center
1 5/16 in
Seat Material - Check Valves
Bronze
Flow - Valves
10.0 gpm
Max. Steam Pressure - Valves
125 psi WSP
Max. Steam Pressure
125 psi
Max. Temp.
406 Degrees F
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Inline Swing
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Seal Material
Bronze
Flow
10 gpm
Mounting Orientation
Horizontal, Vertical
Seal
Brass
For Media
Steam, Water
Silent Check
Standard
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
406 Degrees F
Valve Body Style
Inline
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
125 psi
Check Mechanism
Swing

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.