Corner Radius End Mill, 1 in, Carbide

  • Mfr # 284-000900

  • Zoro # G4285478


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000900
Zoro #
G4285478
UPC #
888226274197
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 in
Chamfer Width
0.001 in
Length of Cut
3 in
Overall Length
6 in
Milling Dia.
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application ISO Code
M
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Helix Angle
Variable
Primary Material Application ISO Code
K, P, S
Number of Coolant Holes
0
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application
Stainless Steel
List Number
1130
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Finish - Machining
AlTiCrN
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Series
Fusion
End Mill Style
Corner-Radius
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.03 in, 3 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.