Lockout Padlock, Keyed Alike, Nylon, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # NYL-YLW-38ST-KA6PK

  • Zoro # G4286677


product price:  $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NYL-YLW-38ST-KA6PK
Zoro #
G4286677
UPC #
754473611712
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Body Finish
Thermoplastic
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Tumbler Pins
6
Shackle Material Coating
Chrome Plated
Body Material Coating
Thermoplastic
Minimum Temperature
-30 Degrees F
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Number of Keys Included
6
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Language
English, French, Spanish
Key Style
Linear
Labeling
Label Included

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.