Portable Cooling Thermostat, Cool Only, -10 to 100F, Mechanical Selector Dial, 110 to 125V AC

  • Mfr # KTO-121B

  • Zoro # G4288837


product price:  $77.65
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Portable Cooling Equipment
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTO-121B
Zoro #
G4288837
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2 in
Overall Height
5-1/2 in
Overall Width
2-1/2 in

Details

Compatible System Type
Portable Cooling Equipment
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Temperature Control Range
-10 to 100 Degrees F
Control Type
Mechanical Selector Dial
Voltage
110 to 125V AC
Mounting
Suspension Chain or Wire
Item
Portable Cooling Thermostat
Standards
CSA, UL
For Use With
Portable Cooling Equipment
Includes
6 ft Cord with Piggyback Plug, Mount with Suspension Chain or Wire
Enclosure Type
STEEL
Sensor Type
Bi-Metal
Inductive Amps @ 120V
13.8 A
Locked Rotor Amps @ 120V
58.8 A
Thermostat Type
Portable Cooling
Contact Rating Resistive @ 120V
13.8 A
Features
HSJ Cord with Piggyback Plug, Mount with Suspension Chain or Wire
Maximum Control Temperature
100 Degrees F
Enclosure Color
Black
Electrical Connection Type
Corded
Housing Material
Steel
Programming Capability
Not Programmable
Minimum Control Temperature
-10 Degrees F
Temperature Differential
6 to 8 Degrees F
Contact Rating
120V AC
Enclosure NEMA Rating
Not Rated
Temperature Scale
Fahrenheit/Celsius
Amperage
13.8 A

Description

Portable Cooling Thermostat, Thermostat Control Range -10 Degrees to 100 Degrees F, Thermostat Voltage 110 to 125V AC, Thermostat Switch Type SPST, Inductive Amps @ 120V 13.8 A, Switch Action Close on Rise, Differential 6 to 8 Degrees F, Height 5 1/2 in, Width 2 1/2 in, Depth 2 in, Sensor Type Bi-Metal, Color Black, Enclosure Type Steel, For Use With Portable Cooling Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.