Relief Valve, Bronze, MNPT, 3/4 in., FNPT

  • Mfr # 15836-0150

  • Zoro # G4292270


product price:  $18.99
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15836-0150
Zoro #
G4292270
UPC #
697285158368
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Thermostat Length
3-1/16"
Shank Length
1-3/16"
Body Width
1-5/32"
Body Height
6 13/32 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Auto Re-Seating
Yes
Compliance
ANSI Z21.22/CSA 4.4
Factory Set Pressure
150 psi
Spring Material
Stainless Steel
Standards
ANSI Z21.22/CSA 4.4, CSA, NB
Max. Temp.
210 Degrees F
BtuH
500,000 BtuH
Application
Water Heaters
Inlet Connection Gender
Male
ASME Section Code
Section IV
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Maximum
210 Degrees F
For Media
Water

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 1/16 in, Body Height 6 13/32 in, 500,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-3/16 in, Auto Re-Seating Yes, Body Material Cast Bronze, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ANSI Z21.22/CSA 4.4, CSA, NB, Compliance ANSI Z21.22/CSA 4.4

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.