Cor Rad End Mill, 3/4", Carb, 0" rad, Overall Length: 6 in

  • Mfr # 284-000839

  • Zoro # G4293248


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000839
Zoro #
G4293248
UPC #
888226273589
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
3/4 in
Overall Length
6 in
Milling Dia.
0.75 in
Chamfer Width
0.001 in
Length of Cut
3 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Shank Type - Machining
Straight
Material - Machining
Carbide
Item
Corner Radius End Mill
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
Variable
End Mill Application
Roughing/Finishing
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Fusion
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P, S
List Number
1130
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.045 in, 3 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.