Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Tubing Cutter, Plastic, 8-1/2 In. L, Manual 48-22-4200

Tubing Cutter, Plastic, 8-1/2 In. L, Manual (Discontinued)

  • Mfr # 48-22-4200
  • Zoro # G4295182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4200
Zoro #
G4295182
UPC #
045242251377
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Overall Length (In.)
8-1/2

Details

Cutting Capacity
1 1/8 in
Cuts
Plastic
Body Material
Metal Core
Includes
Cutter Blade
Handle Material
Ergonomic
Cutting Action
Manual
Handle Design
All metal core with overmold
Blade Material
Steel
Item
Tubing Cutter
Features
Double Ground V-Shaped Blade, Rework Groove, Locking Mechanism, Rust Protection
Replacement Wheel
Mfr. No. 48-22-4201
Tube Capacity (In.)
1
Hose Capacity (In.)
1
PVC Pipe Capacity (In.)
1

Description

Tubing Cutter, Cutting Action Manual, Body Material Metal Core, Blade Material Steel, Features Double Ground V-Shaped Blade, Rework Groove, Locking Mechanism, Rust Protection, Handle Design All metal core with overmold, Handle Material Ergonomic, Includes Cutter Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.