Zoro Select
Heavy Duty Clamp, T304 Stainless Steel
Mfr # 13MHHM1.5
Zoro # G4296817
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube Size 1 in, 1 1/2 in
- Body Material Stainless Steel
- Max. Pressure 500 psi@70 Degrees F
- Fittings Sub-Category Clamps
- Standards 3A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in 13MHP2.0
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L 0500093620
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel 22FP70
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted 13MHP1.5
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 626047B
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In 0500345087
- ZORO SELECT Non-Perforated Clamp, 9mm W, 30 mm ID, PK10 533040050071
- ZORO SELECT Non-Perforated Clamp, 9mm W, 40 mm ID, PK10 533040060071
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 450SAE 300300450071
- BREEZE T-Bolt, 3.25", Carbon Steel Bolt, PK10 B9222-0325 B
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS CN21PS6
- Zoro Select Plumbing Accessories