Anti-Seize, General Purpose, Aerosol Spray Can, 12 oz, Copper Base, Aerosol, 1800 Degrees F Max

  • Mfr # 14095

  • Zoro # G4297492


product price:  $37.49
/ea

Key Features

Container Capacity
12 oz
Container Type
Aerosol Spray Can
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Physical Form
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14095
Zoro #
G4297492
UPC #
078254140957
Country of Origin
United States

Details

Item
Anti-Seize
Container Capacity
12 oz
Container Type
Aerosol Spray Can
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Physical Form
Aerosol
Operating Temperature - Minimum
-65 Degrees F
Odor
Odorless
Specific Gravity
1.09
Standards
MIL-PRF-907E, RoHS Compliant
VOC Content
29%
Flash Point
430 Degrees F
Application
Recommended to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
Anti-Seize Type
General Purpose
Color
Copper
Odorless
Yes
Military Standard
MIL-PRF-907E
Flammability
Flammable
50 State VOC Compliant
Yes
Metal Free
No
USDA Certified Biobased Product
No
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Conductivity
Conductive
Primary Additives
No Additives
Aerosol Container Delivery Method
Rigid Straw
Base Anti-Seize Compound
Copper
For Use On Plastics
Test on Small Area
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable
Aerosol Container Net Fill
12 oz
Water Resistance
Yes

Description

General Purpose Anti-Seize, 12 oz, Aerosol Can, Copper, Aerosol, -65 Degrees F, 1,800 Degrees F, CRC, Copper, Flammable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.