Corner Radius End Mill, 0.625 in

  • Mfr # 295-020629B

  • Zoro # G4298358


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-020629B
Zoro #
G4298358
UPC #
888226275774
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Chamfer Width
0.001 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
Flute Type
Spiral
Measurement System
Inch
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Series
Alpha
Cutting Direction - Machining
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
H, M
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
nACRo
Spiral Direction
Right Hand
List Number
2005
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.